- Thrust Bearing Type
- 130 mm Inner Diameter
- 225 mm Outer Diameter
- 75 mm Width
| Bearing Type | Thrust |
| Outside Dia. | 225 mm |
| Static Load Rating | 1162 kN |
| Width | 75.000 mm |
| Dynamic Load Rating | 392 kN |
| Rows of Balls | Single |
| Limiting Speed - Grease | 750 rpm |
| Static Load Rating [Max] | 1162 kN |
| Fillet Radius | 2.1 mm |
| Inside Dia. | 130 mm |
| Limiting Speed - Oil | 1000 rpm |
| I.D. | 130 mm |
| O.D. | 225 mm |
| Cage Material | Brass |
| Weight | 29.76 LB |
| EAN or UPC | 637410091399 |

