- Thrust Bearing Type
- 120 mm Inner Diameter
- 210 mm Outer Diameter
- 70 mm Width
| Dynamic Load Rating | 347 kN |
| Rows of Balls | Single |
| I.D. | 120 mm |
| Cage Material | Brass |
| O.D. | 210 mm |
| Inside Dia. | 120 mm |
| Limiting Speed - Grease | 800 rpm |
| Static Load Rating | 977 kN |
| Width | 70.000 mm |
| Fillet Radius | 2.1 mm |
| Static Load Rating [Max] | 977 kN |
| Outside Dia. | 210 mm |
| Limiting Speed - Oil | 1100 rpm |
| Bearing Type | Thrust |
| Weight | 23.59 LB |
| EAN or UPC | 637410091344 |

