- Thrust Bearing Type
- 110 mm Inner Diameter
- 190 mm Outer Diameter
- 63 mm Width
| Cage Material | Brass |
| Limiting Speed - Grease | 850 rpm |
| O.D. | 190 mm |
| Rows of Balls | Single |
| Static Load Rating | 807 kN |
| I.D. | 110 mm |
| Outside Dia. | 190 mm |
| Limiting Speed - Oil | 1200 rpm |
| Inside Dia. | 110 mm |
| Bearing Type | Thrust |
| Width | 63.000 mm |
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 304 kN |
| Static Load Rating [Max] | 807 kN |
| Weight | 17.35 LB |
| EAN or UPC | 637410091313 |

