- Thrust Bearing Type
- 100 mm Inner Diameter
- 170 mm Outer Diameter
- 55 mm Width
| Static Load Rating | 595 kN |
| I.D. | 100 mm |
| O.D. | 170 mm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 800 rpm |
| Outside Dia. | 170 mm |
| Limiting Speed - Oil | 1200 rpm |
| Width | 55.000 mm |
| Dynamic Load Rating | 235 kN |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 595 kN |
| Fillet Radius | 1.5 mm |
| Cage Material | Brass |
| Inside Dia. | 100 mm |
| Weight | 12.37 LB |
| EAN or UPC | 637410091269 |

