- Thrust Bearing Type
- 90 mm Inner Diameter
- 155 mm Outer Diameter
- 50 mm Width
| O.D. | 155 mm |
| Cage Material | Steel |
| Inside Dia. | 90 mm |
| Limiting Speed - Grease | 900 rpm |
| Static Load Rating [Max] | 495 kN |
| Dynamic Load Rating | 205 kN |
| Outside Dia. | 155 mm |
| Limiting Speed - Oil | 1400 rpm |
| Bearing Type | Thrust |
| Width | 50.000 mm |
| Static Load Rating | 495 kN |
| Fillet Radius | 1.5 mm |
| Rows of Balls | Single |
| I.D. | 90 mm |
| Weight | 8.38 LB |
| EAN or UPC | 637410091207 |

