- Thrust Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 49 mm Width
| I.D. | 85 mm |
| Width | 49.000 mm |
| Dynamic Load Rating | 208 kN |
| Static Load Rating | 495 kN |
| Inside Dia. | 85 mm |
| Static Load Rating [Max] | 495 kN |
| O.D. | 150 mm |
| Limiting Speed - Oil | 1500 rpm |
| Outside Dia. | 150 mm |
| Fillet Radius | 1.5 mm |
| Cage Material | Steel |
| Rows of Balls | Single |
| Bearing Type | Thrust |
| Limiting Speed - Grease | 950 rpm |
| Weight | 7.78 LB |
| EAN or UPC | 637410091191 |

