- Thrust Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 44 mm Width
| Width | 44.000 mm |
| Limiting Speed - Oil | 1600 rpm |
| Inside Dia. | 80 mm |
| Bearing Type | Thrust |
| Dynamic Load Rating | 160 kN |
| Cage Material | Steel |
| Static Load Rating | 380 kN |
| Rows of Balls | Single |
| O.D. | 140 mm |
| I.D. | 80 mm |
| Static Load Rating [Max] | 380 kN |
| Fillet Radius | 1.5 mm |
| Outside Dia. | 140 mm |
| Limiting Speed - Grease | 1000 rpm |
| Weight | 6.17 LB |
| EAN or UPC | 637410091177 |

