- Thrust Bearing Type
- 75 mm Inner Diameter
- 135 mm Outer Diameter
- 44 mm Width
| O.D. | 135 mm |
| Limiting Speed - Grease | 1100 rpm |
| Inside Dia. | 75 mm |
| Static Load Rating | 380 kN |
| Fillet Radius | 1.5 mm |
| Rows of Balls | Single |
| Bearing Type | Thrust |
| Cage Material | Steel |
| Dynamic Load Rating | 162 kN |
| I.D. | 75 mm |
| Limiting Speed - Oil | 1700 rpm |
| Static Load Rating [Max] | 380 kN |
| Width | 44.000 mm |
| Outside Dia. | 135 mm |
| Weight | 5.75 LB |
| EAN or UPC | 637410091160 |

