- Thrust Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 40 mm Width
| Limiting Speed - Oil | 1800 rpm |
| I.D. | 70 mm |
| Width | 40.000 mm |
| Bearing Type | Thrust |
| Rows of Balls | Single |
| Inside Dia. | 70 mm |
| Limiting Speed - Grease | 1200 rpm |
| Static Load Rating | 340 kN |
| Fillet Radius | 1.1 mm |
| O.D. | 125 mm |
| Static Load Rating [Max] | 340 kN |
| Dynamic Load Rating | 148 kN |
| Outside Dia. | 125 mm |
| Cage Material | Steel |
| Weight | 4.41 LB |
| EAN or UPC | 637410091139 |

