- Thrust Bearing Type
- 65 mm Inner Diameter
- 115 mm Outer Diameter
- 36 mm Width
| Bearing Type | Thrust |
| Static Load Rating [Max] | 262 kN |
| Dynamic Load Rating | 115 kN |
| I.D. | 65 mm |
| O.D. | 115 mm |
| Fillet Radius | 1.1 mm |
| Outside Dia. | 115 mm |
| Width | 36.000 mm |
| Inside Dia. | 65 mm |
| Rows of Balls | Single |
| Static Load Rating | 262 kN |
| Cage Material | Steel |
| Limiting Speed - Grease | 1300 rpm |
| Limiting Speed - Oil | 1900 rpm |
| Weight | 3.29 LB |
| EAN or UPC | 637410091108 |

