- Thrust Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 35 mm Width
| O.D. | 110 mm |
| Limiting Speed - Grease | 1400 rpm |
| Static Load Rating [Max] | 262 kN |
| Limiting Speed - Oil | 2000 rpm |
| Inside Dia. | 60 mm |
| Dynamic Load Rating | 118 kN |
| Static Load Rating | 262 kN |
| Cage Material | Steel |
| Outside Dia. | 110 mm |
| Fillet Radius | 1.1 mm |
| Rows of Balls | Single |
| I.D. | 60 mm |
| Width | 35.000 mm |
| Bearing Type | Thrust |
| Weight | 3.2 LB |
| EAN or UPC | 637410091085 |

