- Thrust Bearing Type
- 55 mm Inner Diameter
- 105 mm Outer Diameter
- 35 mm Width
| Cage Material | Steel |
| I.D. | 55 mm |
| Static Load Rating | 242 kN |
| Rows of Balls | Single |
| Outside Dia. | 105 mm |
| O.D. | 105 mm |
| Inside Dia. | 55 mm |
| Dynamic Load Rating | 115 kN |
| Width | 35.000 mm |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 242 kN |
| Limiting Speed - Oil | 2200 rpm |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Grease | 1500 rpm |
| Weight | 2.95 LB |
| EAN or UPC | 637410091054 |

