- Thrust Bearing Type
- 50 mm Inner Diameter
- 95 mm Outer Diameter
- 31 mm Width
| Static Load Rating [Max] | 202 kN |
| Outside Dia. | 95 mm |
| Cage Material | Steel |
| Bearing Type | Thrust |
| Width | 31.000 mm |
| Inside Dia. | 50 mm |
| Limiting Speed - Grease | 1600 rpm |
| Fillet Radius | 1.1 mm |
| O.D. | 95 mm |
| I.D. | 50 mm |
| Rows of Balls | Single |
| Static Load Rating | 202 kN |
| Limiting Speed - Oil | 2400 rpm |
| Weight | 2.21 LB |
| EAN or UPC | 637410091009 |

