- Thrust Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 28 mm Width
| Dynamic Load Rating | 75.8 kN |
| Limiting Speed - Grease | 1700 rpm |
| I.D. | 45 mm |
| Static Load Rating [Max] | 150 kN |
| Bearing Type | Thrust |
| Cage Material | Steel |
| Inside Dia. | 45 mm |
| O.D. | 85 mm |
| Width | 28.000 mm |
| Fillet Radius | 1 mm |
| Limiting Speed - Oil | 2600 rpm |
| Rows of Balls | Single |
| Outside Dia. | 85 mm |
| Static Load Rating | 150 kN |
| Weight | 1.46 LB |
| EAN or UPC | 637410090958 |

