- Thrust Bearing Type
- 40 mm Inner Diameter
- 78 mm Outer Diameter
- 26 mm Width
| Dynamic Load Rating | 69.2 kN |
| Inside Dia. | 40 mm |
| Cage Material | Steel |
| Width | 26.000 mm |
| I.D. | 40 mm |
| O.D. | 78 mm |
| Fillet Radius | 1 mm |
| Static Load Rating | 135 kN |
| Outside Dia. | 78 mm |
| Static Load Rating [Max] | 135 kN |
| Bearing Type | Thrust |
| Rows of Balls | Single |
| Limiting Speed - Grease | 1900 rpm |
| Limiting Speed - Oil | 3000 rpm |
| Weight | 1.21 LB |
| EAN or UPC | 637410090934 |

