- Thrust Bearing Type
- 35 mm Inner Diameter
- 68 mm Outer Diameter
- 24 mm Width
| I.D. | 35 mm |
| O.D. | 68 mm |
| Rows of Balls | Single |
| Outside Dia. | 68 mm |
| Static Load Rating | 105 kN |
| Limiting Speed - Grease | 2000 rpm |
| Cage Material | Steel |
| Fillet Radius | 1 mm |
| Inside Dia. | 35 mm |
| Bearing Type | Thrust |
| Limiting Speed - Oil | 3200 rpm |
| Dynamic Load Rating | 55.2 kN |
| Width | 24.000 mm |
| Static Load Rating [Max] | 105 kN |
| Weight | 0.83 LB |
| EAN or UPC | 637410090880 |

