- Thrust Bearing Type
- 30 mm Inner Diameter
- 60 mm Outer Diameter
- 21 mm Width
| O.D. | 60 mm |
| Limiting Speed - Oil | 3600 rpm |
| Fillet Radius | 1 mm |
| Cage Material | Steel |
| Limiting Speed - Grease | 2400 rpm |
| Width | 21.000 mm |
| Dynamic Load Rating | 42.8 kN |
| Rows of Balls | Single |
| Static Load Rating | 78.5 kN |
| I.D. | 30 mm |
| Inside Dia. | 30 mm |
| Outside Dia. | 60 mm |
| Static Load Rating [Max] | 78.5 kN |
| Bearing Type | Thrust |
| Weight | 0.58 LB |
| EAN or UPC | 637410090842 |

