- Thrust Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 18 mm Width
| Width | 18.000 mm |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Fillet Radius | 1 mm |
| Rows of Balls | Single |
| Static Load Rating | 61.5 kN |
| Limiting Speed - Oil | 4300 rpm |
| Bearing Type | Thrust |
| Inside Dia. | 25 mm |
| Dynamic Load Rating | 35.5 kN |
| Outside Dia. | 52 mm |
| Static Load Rating [Max] | 61.5 kN |
| Limiting Speed - Grease | 3000 rpm |
| Cage Material | Steel |
| Weight | 0.4 LB |
| EAN or UPC | 637410090828 |

