- Thrust Bearing Type
- 280 mm Inner Diameter
- 380 mm Outer Diameter
- 80 mm Width
| Inside Dia. | 280 mm |
| Cage Material | Brass |
| Width | 80.000 mm |
| Dynamic Load Rating | 506 kN |
| Static Load Rating [Max] | 2168 kN |
| Static Load Rating | 2168 kN |
| I.D. | 280 mm |
| Limiting Speed - Oil | 750 rpm |
| Rows of Balls | Single |
| Fillet Radius | 27.5 mm |
| O.D. | 380 mm |
| Outside Dia. | 380 mm |
| Bearing Type | Thrust |
| Limiting Speed - Grease | 560 rpm |
| Weight | 58.86 LB |
| EAN or UPC | 637410091566 |

