- Thrust Bearing Type
- 260 mm Inner Diameter
- 360 mm Outer Diameter
- 79 mm Width
| Fillet Radius | 25.5 mm |
| Limiting Speed - Oil | 750 rpm |
| Inside Dia. | 260 mm |
| Bearing Type | Thrust |
| Cage Material | Brass |
| O.D. | 360 mm |
| Rows of Balls | Single |
| I.D. | 260 mm |
| Dynamic Load Rating | 473 kN |
| Outside Dia. | 360 mm |
| Limiting Speed - Grease | 560 rpm |
| Static Load Rating [Max] | 1967 kN |
| Static Load Rating | 1967 kN |
| Width | 79.000 mm |
| Weight | 44.31 LB |
| EAN or UPC | 637410091542 |

