- Thrust Bearing Type
- 200 mm Inner Diameter
- 280 mm Outer Diameter
- 62 mm Width
| Width | 62.000 mm |
| Dynamic Load Rating | 333 kN |
| Limiting Speed - Oil | 1000 rpm |
| Rows of Balls | Single |
| Bearing Type | Thrust |
| O.D. | 280 mm |
| Outside Dia. | 280 mm |
| I.D. | 200 mm |
| Cage Material | Brass |
| Limiting Speed - Grease | 750 rpm |
| Inside Dia. | 200 mm |
| Static Load Rating [Max] | 1207 kN |
| Static Load Rating | 1207 kN |
| Fillet Radius | 12.5 mm |
| Weight | 26.9 LB |
| EAN or UPC | 637410091481 |

