- Thrust Bearing Type
- 190 mm Inner Diameter
- 270 mm Outer Diameter
- 62 mm Width
| Static Load Rating [Max] | 1242 kN |
| Cage Material | Brass |
| O.D. | 270 mm |
| I.D. | 190 mm |
| Bearing Type | Thrust |
| Outside Dia. | 270 mm |
| Fillet Radius | 2 mm |
| Width | 62.000 mm |
| Limiting Speed - Grease | 750 rpm |
| Limiting Speed - Oil | 1000 rpm |
| Dynamic Load Rating | 351 kN |
| Static Load Rating | 1242 kN |
| Rows of Balls | Single |
| Inside Dia. | 190 mm |
| Weight | 26.46 LB |
| EAN or UPC | 637410091467 |

