- Thrust Bearing Type
- 180 mm Inner Diameter
- 250 mm Outer Diameter
- 56 mm Width
| Bearing Type | Thrust |
| Width | 56.000 mm |
| Outside Dia. | 250 mm |
| Limiting Speed - Oil | 1100 rpm |
| Cage Material | Brass |
| I.D. | 180 mm |
| Rows of Balls | Single |
| O.D. | 250 mm |
| Inside Dia. | 180 mm |
| Dynamic Load Rating | 294 kN |
| Static Load Rating | 986 kN |
| Limiting Speed - Grease | 800 rpm |
| Fillet Radius | 8.7 mm |
| Static Load Rating [Max] | 986 kN |
| Weight | 19.51 LB |
| EAN or UPC | 637410091436 |

