- Thrust Bearing Type
- 170 mm Inner Diameter
- 240 mm Outer Diameter
- 55 mm Width
| Limiting Speed - Grease | 800 rpm |
| Static Load Rating [Max] | 874 kN |
| Limiting Speed - Oil | 1100 rpm |
| Static Load Rating | 874 kN |
| O.D. | 240 mm |
| Inside Dia. | 170 mm |
| Bearing Type | Thrust |
| Width | 55.000 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 269 kN |
| I.D. | 170 mm |
| Outside Dia. | 240 mm |
| Fillet Radius | 8.1 mm |
| Cage Material | Brass |
| Weight | 14.46 LB |
| EAN or UPC | 637410091412 |

