- Thrust Bearing Type
- 160 mm Inner Diameter
- 225 mm Outer Diameter
- 51 mm Width
| Rows of Balls | Single |
| Dynamic Load Rating | 247 kN |
| Inside Dia. | 160 mm |
| Bearing Type | Thrust |
| O.D. | 225 mm |
| Width | 51.000 mm |
| Limiting Speed - Oil | 1200 rpm |
| Limiting Speed - Grease | 850 rpm |
| I.D. | 160 mm |
| Fillet Radius | 6.5 mm |
| Outside Dia. | 225 mm |
| Cage Material | Brass |
| Static Load Rating [Max] | 803 kN |
| Static Load Rating | 803 kN |
| Weight | 14.46 LB |
| EAN or UPC | 637410091382 |

