- Thrust Bearing Type
- 150 mm Inner Diameter
- 215 mm Outer Diameter
- 50 mm Width
| Fillet Radius | 5.6 mm |
| Dynamic Load Rating | 257 kN |
| Inside Dia. | 150 mm |
| Bearing Type | Thrust |
| I.D. | 150 mm |
| Limiting Speed - Oil | 1300 rpm |
| Static Load Rating [Max] | 795 kN |
| Rows of Balls | Single |
| Cage Material | Brass |
| Width | 50.000 mm |
| O.D. | 215 mm |
| Static Load Rating | 795 kN |
| Outside Dia. | 215 mm |
| Limiting Speed - Grease | 900 rpm |
| Weight | 12.68 LB |
| EAN or UPC | 637410091368 |

