- Thrust Bearing Type
- 140 mm Inner Diameter
- 200 mm Outer Diameter
- 46 mm Width
| Dynamic Load Rating | 215 kN |
| Inside Dia. | 140 mm |
| Static Load Rating [Max] | 669 kN |
| O.D. | 200 mm |
| Rows of Balls | Single |
| Bearing Type | Thrust |
| Limiting Speed - Oil | 1400 rpm |
| I.D. | 140 mm |
| Outside Dia. | 200 mm |
| Fillet Radius | 4.5 mm |
| Cage Material | Brass |
| Width | 46.000 mm |
| Static Load Rating | 669 kN |
| Limiting Speed - Grease | 950 rpm |
| Weight | 9.55 LB |
| EAN or UPC | 637410091337 |

