- Thrust Bearing Type
- 130 mm Inner Diameter
- 190 mm Outer Diameter
- 45 mm Width
| Limiting Speed - Oil | 1400 rpm |
| Cage Material | Brass |
| Bearing Type | Thrust |
| Fillet Radius | 1.5 mm |
| Static Load Rating [Max] | 620 kN |
| Static Load Rating | 620 kN |
| I.D. | 130 mm |
| Inside Dia. | 130 mm |
| Limiting Speed - Grease | 950 rpm |
| Outside Dia. | 190 mm |
| O.D. | 190 mm |
| Width | 45.000 mm |
| Dynamic Load Rating | 212 kN |
| Rows of Balls | Single |
| Weight | 8.8 LB |
| EAN or UPC | 637410091306 |

