- Thrust Bearing Type
- 120 mm Inner Diameter
- 170 mm Outer Diameter
- 39 mm Width
| O.D. | 170 mm |
| Cage Material | Brass |
| Inside Dia. | 120 mm |
| Rows of Balls | Single |
| Bearing Type | Thrust |
| Dynamic Load Rating | 135 kN |
| I.D. | 120 mm |
| Outside Dia. | 170 mm |
| Limiting Speed - Oil | 1500 rpm |
| Width | 39.000 mm |
| Static Load Rating | 412 kN |
| Static Load Rating [Max] | 412 kN |
| Limiting Speed - Grease | 950 rpm |
| Fillet Radius | 1.1 mm |
| Weight | 5.89 LB |
| EAN or UPC | 637410091245 |

