- Thrust Bearing Type
- 100 mm Inner Diameter
- 150 mm Outer Diameter
- 38 mm Width
| Width | 38.000 mm |
| O.D. | 150 mm |
| Outside Dia. | 150 mm |
| Fillet Radius | 1.1 mm |
| Static Load Rating [Max] | 375 kN |
| Limiting Speed - Oil | 1700 rpm |
| Static Load Rating | 375 kN |
| Dynamic Load Rating | 132 kN |
| Rows of Balls | Single |
| Inside Dia. | 100 mm |
| Bearing Type | Thrust |
| Limiting Speed - Grease | 1100 rpm |
| I.D. | 100 mm |
| Cage Material | Brass |
| Weight | 4.89 LB |
| EAN or UPC | 637410091184 |

