- Thrust Bearing Type
- 90 mm Inner Diameter
- 135 mm Outer Diameter
- 35 mm Width
| Dynamic Load Rating | 115 kN |
| Inside Dia. | 90 mm |
| O.D. | 135 mm |
| Static Load Rating [Max] | 315 kN |
| Static Load Rating | 315 kN |
| Fillet Radius | 1.1 mm |
| Rows of Balls | Single |
| Width | 35.000 mm |
| Limiting Speed - Grease | 1200 rpm |
| I.D. | 90 mm |
| Limiting Speed - Oil | 1800 rpm |
| Cage Material | Steel |
| Outside Dia. | 135 mm |
| Bearing Type | Thrust |
| Weight | 3.7 LB |
| EAN or UPC | 637410091153 |

