- Thrust Bearing Type
- 85 mm Inner Diameter
- 125 mm Outer Diameter
- 31 mm Width
| Limiting Speed - Grease | 1300 rpm |
| Bearing Type | Thrust |
| Dynamic Load Rating | 102 kN |
| Cage Material | Steel |
| Static Load Rating [Max] | 280 kN |
| Rows of Balls | Single |
| O.D. | 125 mm |
| Inside Dia. | 85 mm |
| Limiting Speed - Oil | 1900 rpm |
| Outside Dia. | 125 mm |
| I.D. | 85 mm |
| Static Load Rating | 280 kN |
| Width | 31.000 mm |
| Fillet Radius | 1 mm |
| Weight | 2.69 LB |
| EAN or UPC | 637410091122 |

