- Thrust Bearing Type
- 80 mm Inner Diameter
- 115 mm Outer Diameter
- 28 mm Width
| I.D. | 80 mm |
| Rows of Balls | Single |
| Bearing Type | Thrust |
| Dynamic Load Rating | 83.8 kN |
| O.D. | 115 mm |
| Outside Dia. | 115 mm |
| Limiting Speed - Grease | 1400 rpm |
| Static Load Rating | 222 kN |
| Width | 28.000 mm |
| Limiting Speed - Oil | 2000 rpm |
| Static Load Rating [Max] | 222 kN |
| Cage Material | Steel |
| Fillet Radius | 1 mm |
| Inside Dia. | 80 mm |
| Weight | 2.09 LB |
| EAN or UPC | 637410091092 |

