- Thrust Bearing Type
- 75 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| Static Load Rating [Max] | 198 kN |
| Limiting Speed - Grease | 1500 rpm |
| Outside Dia. | 110 mm |
| Bearing Type | Thrust |
| Cage Material | Steel |
| Static Load Rating | 198 kN |
| I.D. | 75 mm |
| Fillet Radius | 1 mm |
| Width | 27.000 mm |
| Dynamic Load Rating | 74.8 kN |
| O.D. | 110 mm |
| Rows of Balls | Single |
| Limiting Speed - Oil | 2200 rpm |
| Inside Dia. | 75 mm |
| Weight | 1.9 LB |
| EAN or UPC | 637410091078 |

