- Thrust Bearing Type
- 70 mm Inner Diameter
- 105 mm Outer Diameter
- 27 mm Width
| Bearing Type | Thrust |
| Fillet Radius | 1 mm |
| Inside Dia. | 70 mm |
| Static Load Rating | 188 kN |
| Dynamic Load Rating | 73.5 kN |
| I.D. | 70 mm |
| Limiting Speed - Oil | 2400 rpm |
| Width | 27.000 mm |
| Static Load Rating [Max] | 188 kN |
| Limiting Speed - Grease | 1600 rpm |
| Outside Dia. | 105 mm |
| Cage Material | Steel |
| O.D. | 105 mm |
| Rows of Balls | Single |
| Weight | 1.73 LB |
| EAN or UPC | 637410091047 |

