- Thrust Bearing Type
- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 27 mm Width
| Dynamic Load Rating | 74.8 kN |
| I.D. | 65 mm |
| Static Load Rating [Max] | 188 kN |
| Cage Material | Steel |
| Width | 27.000 mm |
| Fillet Radius | 1 mm |
| O.D. | 100 mm |
| Rows of Balls | Single |
| Bearing Type | Thrust |
| Static Load Rating | 188 kN |
| Inside Dia. | 65 mm |
| Limiting Speed - Grease | 1700 rpm |
| Limiting Speed - Oil | 2600 rpm |
| Outside Dia. | 100 mm |
| Weight | 1.7 LB |
| EAN or UPC | 637410091023 |

