- Thrust Bearing Type
- 55 mm Inner Diameter
- 90 mm Outer Diameter
- 25 mm Width
| Inside Dia. | 55 mm |
| Limiting Speed - Grease | 1900 rpm |
| Limiting Speed - Oil | 3000 rpm |
| Cage Material | Steel |
| I.D. | 55 mm |
| Fillet Radius | 1 mm |
| Outside Dia. | 90 mm |
| Static Load Rating | 158 kN |
| O.D. | 90 mm |
| Dynamic Load Rating | 67.5 kN |
| Static Load Rating [Max] | 158 kN |
| Width | 25.000 mm |
| Bearing Type | Thrust |
| Rows of Balls | Single |
| Weight | 1.35 LB |
| EAN or UPC | 637410090972 |

