- Thrust Bearing Type
- 50 mm Inner Diameter
- 78 mm Outer Diameter
- 22 mm Width
| Inside Dia. | 50 mm |
| Dynamic Load Rating | 48.5 kN |
| Static Load Rating [Max] | 112 kN |
| Width | 22.000 mm |
| Limiting Speed - Oil | 3200 rpm |
| Bearing Type | Thrust |
| Outside Dia. | 78 mm |
| Cage Material | Steel |
| O.D. | 78 mm |
| Fillet Radius | 1 mm |
| Static Load Rating | 112 kN |
| Limiting Speed - Grease | 2000 rpm |
| Rows of Balls | Single |
| I.D. | 50 mm |
| Weight | 0.86 LB |
| EAN or UPC | 637410090927 |

