- Thrust Bearing Type
- 45 mm Inner Diameter
- 73 mm Outer Diameter
- 20 mm Width
| Fillet Radius | 1 mm |
| O.D. | 73 mm |
| Bearing Type | Thrust |
| I.D. | 45 mm |
| Cage Material | Steel |
| Width | 20.000 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 105 kN |
| Static Load Rating | 105 kN |
| Dynamic Load Rating | 47.8 kN |
| Inside Dia. | 45 mm |
| Limiting Speed - Oil | 3400 rpm |
| Limiting Speed - Grease | 2200 rpm |
| Outside Dia. | 73 mm |
| Weight | 0.71 LB |
| EAN or UPC | 637410090903 |

