- Thrust Bearing Type
- 20 mm Inner Diameter
- 40 mm Outer Diameter
- 14 mm Width
| Fillet Radius | 0.6 mm |
| Width | 14.000 mm |
| O.D. | 40 mm |
| Static Load Rating | 37.5 kN |
| Cage Material | Steel |
| Dynamic Load Rating | 22.2 kN |
| Static Load Rating [Max] | 37.5 kN |
| Outside Dia. | 40 mm |
| Limiting Speed - Oil | 5300 rpm |
| I.D. | 20 mm |
| Limiting Speed - Grease | 3800 rpm |
| Rows of Balls | Single |
| Inside Dia. | 20 mm |
| Bearing Type | Thrust |
| Weight | 0.18 LB |
| EAN or UPC | 637410090774 |

