- Thrust Bearing Type
- 17 mm Inner Diameter
- 35 mm Outer Diameter
- 12 mm Width
| Outside Dia. | 35 mm |
| Inside Dia. | 17 mm |
| I.D. | 17 mm |
| O.D. | 35 mm |
| Fillet Radius | 0.6 mm |
| Rows of Balls | Single |
| Static Load Rating | 27.2 kN |
| Limiting Speed - Grease | 4500 rpm |
| Width | 12.000 mm |
| Static Load Rating [Max] | 27.2 kN |
| Bearing Type | Thrust |
| Limiting Speed - Oil | 6800 rpm |
| Dynamic Load Rating | 17 kN |
| Cage Material | Steel |
| Weight | 0.12 LB |
| EAN or UPC | 637410090767 |

