- Thrust Bearing Type
- 12 mm Inner Diameter
- 28 mm Outer Diameter
- 11 mm Width
| Inside Dia. | 12 mm |
| Limiting Speed - Grease | 5300 rpm |
| Fillet Radius | 0.6 mm |
| Width | 11.000 mm |
| Static Load Rating | 19 kN |
| Outside Dia. | 28 mm |
| O.D. | 28 mm |
| Static Load Rating [Max] | 19 kN |
| Limiting Speed - Oil | 7500 rpm |
| Bearing Type | Thrust |
| I.D. | 12 mm |
| Dynamic Load Rating | 13.2 kN |
| Rows of Balls | Single |
| Cage Material | Steel |
| Weight | 0.08 LB |
| EAN or UPC | 637410090729 |

