- Thrust Bearing Type
- 300 mm Inner Diameter
- 380 mm Outer Diameter
- 62 mm Width
| Limiting Speed - Oil | 850 rpm |
| Static Load Rating [Max] | 1530 kN |
| Dynamic Load Rating | 400 kN |
| Fillet Radius | 17.5 mm |
| Width | 62.000 mm |
| Rows of Balls | Single |
| Cage Material | Brass |
| Inside Dia. | 300 mm |
| Static Load Rating | 1530 kN |
| Limiting Speed - Grease | 630 rpm |
| Outside Dia. | 380 mm |
| O.D. | 380 mm |
| I.D. | 300 mm |
| Bearing Type | Thrust |
| Weight | 38.36 LB |
| EAN or UPC | 637410091559 |

