- Thrust Bearing Type
- 260 mm Inner Diameter
- 320 mm Outer Diameter
- 45 mm Width
| Limiting Speed - Oil | 1000 rpm |
| Width | 45.000 mm |
| Fillet Radius | 8.1 mm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 750 rpm |
| Bearing Type | Thrust |
| Cage Material | Brass |
| Static Load Rating | 984 kN |
| I.D. | 260 mm |
| O.D. | 320 mm |
| Outside Dia. | 320 mm |
| Static Load Rating [Max] | 984 kN |
| Dynamic Load Rating | 236 kN |
| Inside Dia. | 260 mm |
| Weight | 17.86 LB |
| EAN or UPC | 637410091528 |

