- Thrust Bearing Type
- 240 mm Inner Diameter
- 300 mm Outer Diameter
- 45 mm Width
| Rows of Balls | Single |
| Cage Material | Brass |
| Limiting Speed - Oil | 1200 rpm |
| O.D. | 300 mm |
| Static Load Rating [Max] | 91 kN |
| Fillet Radius | 7.5 mm |
| Limiting Speed - Grease | 850 rpm |
| Static Load Rating | 91 kN |
| Bearing Type | Thrust |
| Outside Dia. | 300 mm |
| I.D. | 240 mm |
| Inside Dia. | 240 mm |
| Width | 45.000 mm |
| Dynamic Load Rating | 230 kN |
| Weight | 16.42 LB |
| EAN or UPC | 637410091504 |

