- Thrust Bearing Type
- 220 mm Inner Diameter
- 270 mm Outer Diameter
- 37 mm Width
| Limiting Speed - Oil | 1300 rpm |
| Limiting Speed - Grease | 900 rpm |
| Cage Material | Brass |
| O.D. | 270 mm |
| Inside Dia. | 220 mm |
| Static Load Rating [Max] | 739 kN |
| Fillet Radius | 4.7 mm |
| Bearing Type | Thrust |
| I.D. | 220 mm |
| Outside Dia. | 270 mm |
| Dynamic Load Rating | 177 kN |
| Static Load Rating | 739 kN |
| Width | 37.000 mm |
| Rows of Balls | Single |
| Weight | 10.14 LB |
| EAN or UPC | 637410091450 |

