- Thrust Bearing Type
- 180 mm Inner Diameter
- 225 mm Outer Diameter
- 34 mm Width
| Rows of Balls | Single |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 528 kN |
| Cage Material | Brass |
| Width | 34.000 mm |
| Static Load Rating | 528 kN |
| O.D. | 225 mm |
| Dynamic Load Rating | 135 kN |
| Limiting Speed - Oil | 1500 rpm |
| Inside Dia. | 180 mm |
| Limiting Speed - Grease | 1000 rpm |
| Fillet Radius | 3.4 mm |
| I.D. | 180 mm |
| Outside Dia. | 225 mm |
| Weight | 6.88 LB |
| EAN or UPC | 637410091375 |

