- Thrust Bearing Type
- 170 mm Inner Diameter
- 215 mm Outer Diameter
- 34 mm Width
| Width | 34.000 mm |
| I.D. | 170 mm |
| Bearing Type | Thrust |
| Limiting Speed - Grease | 1100 rpm |
| Outside Dia. | 215 mm |
| Dynamic Load Rating | 134 kN |
| Inside Dia. | 170 mm |
| Cage Material | Brass |
| O.D. | 215 mm |
| Static Load Rating [Max] | 512 kN |
| Static Load Rating | 512 kN |
| Fillet Radius | 3.3 mm |
| Limiting Speed - Oil | 1600 rpm |
| Rows of Balls | Single |
| Weight | 6.7 LB |
| EAN or UPC | 637410091351 |

