- Thrust Bearing Type
- 160 mm Inner Diameter
- 200 mm Outer Diameter
- 31 mm Width
| Outside Dia. | 200 mm |
| Fillet Radius | 2.3 mm |
| Limiting Speed - Oil | 1700 rpm |
| Limiting Speed - Grease | 1200 rpm |
| Width | 31.000 mm |
| O.D. | 200 mm |
| Static Load Rating | 427 kN |
| Rows of Balls | Single |
| Static Load Rating [Max] | 427 kN |
| Cage Material | Brass |
| Bearing Type | Thrust |
| Inside Dia. | 160 mm |
| Dynamic Load Rating | 112 kN |
| I.D. | 160 mm |
| Weight | 5.18 LB |
| EAN or UPC | 637410091320 |

