- Thrust Bearing Type
- 140 mm Inner Diameter
- 180 mm Outer Diameter
- 31 mm Width
| Limiting Speed - Grease | 1300 rpm |
| Static Load Rating | 377 kN |
| Cage Material | Brass |
| Outside Dia. | 180 mm |
| Inside Dia. | 140 mm |
| Bearing Type | Thrust |
| I.D. | 140 mm |
| O.D. | 180 mm |
| Static Load Rating [Max] | 377 kN |
| Limiting Speed - Oil | 1800 rpm |
| Rows of Balls | Single |
| Width | 31.000 mm |
| Dynamic Load Rating | 107 kN |
| Fillet Radius | 2 mm |
| Weight | 4.15 LB |
| EAN or UPC | 637410091276 |

